KLINGSPOR 330628 DT900FT DIAMOND BLADE 180 X 2 22.23 MM
DT 900 FT Special Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:330628
Rubix:416A3458
EAN:4014855253074

Product details : KLINGSPOR 330628 DT900FT DIAMOND BLADE 180 X 2 22.23 MM
DT 900 FT diamond cutting blade, 180 x 2 x 22.23 mm 2 x 7 mm, closed rim turbo
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo continuous rim (segmented turbo closed rim) |
| Max speed | 80 m/s |
| Series | dt 900 ft special |
Show UNSPSC/ECL@SS
£ 49.48 excl. VAT
/ Each
£ 59.38 incl. VAT
- Usually arrives within 14 working days