PFERD 61739326 CUT-OFF WHEEL EH 100-24 PSF STEELOX/16
EH / EHT PSF-INOX Cut-off Wheel
See technical informationReferences
Pferd Tools:EH 100-2,4 PSF STEELOX/16,0
Rubix:6017990
Manufacturer :61739326
EAN:4007220523018


Technical specifications
| Diameter | 100 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 61739326 CUT-OFF WHEEL EH 100-24 PSF STEELOX/16
Disc thickness 1.9/1.6/1.0 mm for fast cutting, comfortable and with little burrs Disk thickness 2.5/2.4 mm for universal cutting work Disc thickness 3,2 mm for maximum life and high lateral stability Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. Universal P hardness tool (INOX) mid hard with high cutting efficiency and good lifespan for cutting without heating.
Cut-off wheel Eh 100-3,2 A46 P Psf-Inox
Strengths
PFERD performance for cutting without warming up with high material removal power and a good lifespan. Manufactured without the addition of iron, chlorine or sulphur content filling products.
Applications
Cutting of sheets, profiles and solid materials. Suitable for angle grinders of all power categories. Abrasive: corundum A.
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 16 mm |
| Application | cutting of profiles, sheet metal, solid material; cutting out holes (steel and stainless steel/inox). |
| Shape | eh / 42 / t27 |
| Grain | 46 |
| Max speed | 80.1 m/s |
| Series | universal line psf |
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
- Usually arrives within 14 working days