KLINGSPOR 355728 DT900ACR DIAMOND BLADE 350 X 3.1 25.4 MM

DT 900 ACR Special Large diamond cutting blade

See technical information

References

Klingspor:355728
Rubix:416A3788
EAN:4014855411719
brand logo

Technical specifications

Diameter350 mm
Thickness3.1 mm
Abrasive Materialdiamond
See all Specifications

Product details : KLINGSPOR 355728 DT900ACR DIAMOND BLADE 350 X 3.1 25.4 MM


DT 900 ACR diamond cutting blade, 350 x 3.1 x 25.4 mm 24 segments 53 x 3.1 x 6 mm, VG - vacuum brazed

Technical specifications


Attributes
Diameter350 mm
Thickness3.1 mm
Abrasive Materialdiamond
Reaming diameter25.4 mm
Applicationconstruction materials
Shapevacuum-brazed segmented blade (narrow gullet segments)
Max speed100 m/s
Seriesdt 900 acr special
£ 221.10 excl. VAT
/ Each
£ 265.32 incl. VAT
  • Usually arrives within 14 working days