DEWALT DT7997T-QZ IMPACT TORSION BITS PH1 PK5
DT7997T-QZ - Impact Torsion Bits 5 x PH1
See technical informationReferences
Dewalt:DT7997T-QZ
Rubix:214A9185
EAN:5035048089460

Product details : DEWALT DT7997T-QZ IMPACT TORSION BITS PH1 PK5
Description of product IMPACT TORSION Ph1 x 5 50mm tips Longer lifespan Eliminates rounded screw heads Less than 4° of movement Characteristics of product Head type: Phillips Performance: Standard Size: PH1 Length: 50 mm Packaging: 5
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph1 |
| Length | 57 mm |
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- Delivery usually within ( 7 ) days