ROEBUCK 866818 DTI STAINLESS STEEL CUTTING DISC 125 X 1.6 X 22.23 MM
DTI Cutting disc
See technical informationSee documentsReferences
Roebuck:866818
Rubix:216A5989
EAN:3660338208898

Documents
Product details : ROEBUCK 866818 DTI STAINLESS STEEL CUTTING DISC 125 X 1.6 X 22.23 MM
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC DTI.125 - D.125x1,6 CUTTING - /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Reaming diameter | 22.23 mm |
| Application | stainless steel |
| Shape | flat hub |
| Series | dti |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery
