NORTON 66252828231 ALU CUTTING DISC TYPE 41 230X3X22.23
ALU for Right-Angle Grinder Ultra Thin Cut-Off on ALU
See technical informationSee documentsReferences
Norton:66252828231
Rubix:452A0321
EAN:8711479983283


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252828231 ALU CUTTING DISC TYPE 41 230X3X22.23
Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Strengths
Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cut-off |
| Shape | 42 |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | a 36 q-bf42 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Usually arrives within 14 working days