KLINGSPOR 331043 DT900FL DIAMOND BLADE 125 X 1.4 22.23 MM
DT 900 FL Special Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:331043
Rubix:416A3477
EAN:4014855255283

Product details : KLINGSPOR 331043 DT900FL DIAMOND BLADE 125 X 1.4 22.23 MM
DT 900 FL diamond cutting blade, 125 x 1.4 x 22.23 mm 1.4 x 7 mm, closed rim with laser slots
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | continuous rim (with laser-cut slots) |
| Max speed | 80 m/s |
| Series | dt 900 fl special |
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
- Usually arrives within 14 working days