References
Bahco:3911-400-F2TM
Rubix:401A6933
Manufacturer :3911-400-F2TM
EAN:7314150485963


Technical specifications
| Diameter | 400 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : BAHCO 3911-400-F2TM CUT-DISC 400X30 A36N ME
High performance discs for cutting all types of stainless steel and metal
Optimal material removal rate
Extended product life resulting in less downtime and waste
Low vibration to reduce the risk of muscle fatigue
OSA certified in accordance with EN 12413
Optimal material removal rate
Extended product life resulting in less downtime and waste
Low vibration to reduce the risk of muscle fatigue
OSA certified in accordance with EN 12413
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Grain | 36 |
| Series | 3911 |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Delivery usually within ( 14 ) days