NORTON 66252832686 CUTTING DISC 230X1.9X22.23MM PACK 25
BDX grinding wheels for angle grinders
See technical informationSee documentsReferences
Norton:66252832686
Rubix:4504887


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252832686 CUTTING DISC 230X1.9X22.23MM PACK 25
The BDX technical range of cut-off wheels offers you an excellent solution for most applications, at a very competitive price.
Strengths
Technical wheels for cutting metal and stainless steel.
Industrial performance in a wide range of products.
Optimum cutting precision in 0.8mm thickness.
For cutting stainless steel, choose wheels > 0.8mm. If you want to work with thicker wheels, we recommend our Super Blue 5 range.
Industrial performance in a wide range of products.
Optimum cutting precision in 0.8mm thickness.
For cutting stainless steel, choose wheels > 0.8mm. If you want to work with thicker wheels, we recommend our Super Blue 5 range.
Applications
Cutting
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cut-off |
| Shape | flat (form 41) |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | bdx metal |
Show UNSPSC/ECL@SS
£ 119.49 excl. VAT
/ Each
£ 143.39 incl. VAT
- In stock: Next day delivery