References
Bahco:3911-180-T41-I
Rubix:401A7299
Manufacturer :3911-180-T41-I
EAN:7314150454631




Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : BAHCO 3911-180-T41-I CUT-DISC 180X1.6 A46S IN
High performance discs for cutting stainless steel as well as metal
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | t41 |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
- Delivery usually within ( 14 ) days