BOSCH CIRCULAR CUT OFF SAW BLADE 350MM DIA X 2.8MM THICK X 25.4MM BORE
Expert for Metal flat-hub cut-off wheel
See technical informationReferences
Bosch:2608600543
Rubix:80213203
EAN:3165140218658


Technical specifications
| Diameter | 350 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | aluminium oxide |
Product details : BOSCH CIRCULAR CUT OFF SAW BLADE 350MM DIA X 2.8MM THICK X 25.4MM BORE
Uncompromising quality!
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Fine cut-off wheels for steel and stainless steel (flat hub).
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Fine cut-off wheels for steel and stainless steel (flat hub).
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Packaged dimensions (D x W x H) | 356x356x4 mm |
| Package weight | 667 g |
| Diameter | 350 mm |
| Thickness | 2.8 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | cutting metal (long life cutting for chop saws; 25,4 mm bore) |
| Shape | flat hub |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | pro metal |
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
- In stock: Next day delivery