NORTON 66252846643 QUANTUM3 CUTTING DISC NQ60ZZ 125X0.8X22.23 T42 PK25


Cutting Disc

References
norton:66252846643
rubix:227A8742
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
See all Specifications

Product details : NORTON 66252846643 QUANTUM3 CUTTING DISC NQ60ZZ 125X0.8X22.23 T42 PK25


Norton Quantum3 is our top tier cutting disc, available in 1. 3mm thickness. If you want speed of cut and work on thin or hollow materials, the 1. 3mm is the one, it provides speed, comfort and long life beating the competitor ceramic 1,0mm discs. If you are cutting thicker materials and life of the disc is important, then the 1. 6mm is the disc for the job. No effort, speed and long life
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 125x1x22.23mm

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Reaming diameter22.23 mm
ApplicationUltra Thin Cut-Off
Show UNSPSC/ECL@SS
£ 72.68 excl. VAT
/ Each
£ 87.22 incl. VAT
  • Usually arrives within 14 working days