References
Bahco:3911-115-T41-I
Rubix:401A6615
Manufacturer :3911-115-T41-I
EAN:7314150454570




Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : BAHCO 3911-115-T41-I CUT-DISC 115X1.0 A60S IN
High performance discs for cutting stainless steel as well as metal
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Grain | a60 |
| Series | 391-t41-i |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- Delivery usually within ( 14 ) days