FLEXOVIT 66252832592 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-ME
Cut-off wheel A60W
See technical informationReferences
Flexovit:66252832592
Rubix:399A7465
EAN:8711479293191


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252832592 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-ME
Cut-off wheel Flexovit Mega Line 1mm thick. For steel, stainless steel and stainless steel. Iron-, sulphur- and chlorine-free. Applications on sheet metal. Very stable, easy and comfortable grinding. High tool life.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting steel (angle grinder cutting disc) |
| Shape | flat |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | mega-line |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- Delivery usually within ( 10 ) days