Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 1489410 BELLOWS KIT
FESTO 1489410 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-80-S401-500
rubix:
390A9169
manufacturer :
1489410
ean:
4052568233624
Technical specifications
Diameter
80
mm
Minimum length
401
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1489410 BELLOWS KIT
Bellows kit EADB-V2-80-S401-500 Outside diameter=93 mm, Size=80, Stroke range=401 - 500 mm, Piston rod extension=117 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
541,97
g
Diameter
80
mm
Minimum length
401
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.25
excl. VAT
/
Each
£
423.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553421 BELLOWS KIT
FESTO 2828830 BELLOWS KIT
FESTO 2828832 BELLOWS KIT
FESTO 553411 BELLOWS KIT
SIMRIT 437298 FREUDENBERG SEAL
SIMRIT 435 FREUDENBERG SEAL
SIMRIT 440315 FREUDENBERG SEAL
FESTO 553431 BELLOWS KIT
FESTO 553417 BELLOWS KIT
FESTO 553361 BELLOWS KIT DADB-V6-80-S301-350
FESTO 553407 BELLOWS KIT
FESTO 553391 BELLOWS KIT
SIMRIT 29634 FREUDENBERG SEAL
FESTO 2828831 BELLOWS KIT
SIMRIT 454470 FREUDENBERG SEAL