Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.14.4 847333
CUTLINE COUNTERSINK HSS 90DEG - D.14.4 847333
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847333
rubix:
847333
ean:
3660338085215
Technical specifications
Bevel angle
90
°
Diameter
14.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.14.4 847333
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
14.4
mm
Number of teeth
3
Tail
cylindrical ha
Tail diameter
8
mm
Din standard
din 335 c
Total length
56
mm
Body material
hss
Coating
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.78
excl. VAT
/
Each
£
14.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM MILLS 229.TT2
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
DORMER G3358.0 COUNTERSINK 8.00 MM 5972782
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
DORMER G33510.0 COUNTERSINK 5972759
DOR HSS TINAL CSINK 10.0
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
DOR HSS TINAL CSINK 6.3
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
DORMER COUNTERSINK 90 DEG HSS G142 6.3MM DIA 5MM SHANK
DOR HSS CSINK 20.0
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM