Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
Countersink hss co5% 90°
References
giss cutline:
863026
rubix:
863026
ean:
3660338176548
Technical specifications
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
Giss Cutline Countersink hss co5% 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
10
mm
Total length
63
mm
Body material
HSS-Co
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.30
excl. VAT
/
Each
£
25.56
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
DOR HSS TIALN CSINK 20.5
DOR HSS CSINK 20.0
DOR HSS CBORE 15.0X6.8
DORMER G6008.3 6381769
DORMER G1258.0X3.3 5973214
SANDVIK 1C050-0200-045-XA 1620 DURA SOLID CARBIDE END MILL 6259474
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
DOR HSS CBORE 20.0X13.5
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.12.4 869742
DORMER G56012.4 COUNTERSINK 12.40 MM 5973339
DORMER G13610.4 COUNTERSINK 10.40 MM 5973360
DOR HSS C'BORE 8.0X4.5
DOR HSS CSINK 10.4