References
Dormer:G13212.5
Rubix:1066942
EAN:7320760108260



Product details : DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
HSS countersink drill 90° with 8/10-cutting edges cylindrical shaft DIN 335 A uncoated for alloyed steel 850-<1620 N/mm². Tempered nodular cast iron <1000 N/mm². Titanium and nickel alloys <1200 N/mm² and bronze.
FRAISE 12, 5X2, 0 5d QC G132 EBAVURER/CHANFREINER 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 12.5 mm |
| Number of teeth | 5 |
| Tail | 8 mm |
| Din standard | din 335 a |
| Total length | 48 mm |
| Body material | hss |
| Coating | blank |
Show UNSPSC/ECL@SS
£ 32.04 excl. VAT
/ Each
£ 38.45 incl. VAT
- Usually arrives within 14 working days
