TIMKEN RA110RR + COL INSERT ONE SIDE BALL BEARING
Eccentric Locking Collar Ball Bearing
See technical informationReferences
Timken:RA 110-RR+COL
Rubix:396A8916
EAN:0087796053786

Product details : TIMKEN RA110RR + COL INSERT ONE SIDE BALL BEARING
Clamping bearing Fafnir
Clamping bearing Fafnir
Technical specifications
Attributes
| Bearing Clearance | cn |
|---|---|
| Material | bearing steel |
| Sealing | two rubber seals |
| Outer diameter | 85 mm |
| Inner diameter | 41.3 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 83.18 excl. VAT
/ Each
£ 99.82 incl. VAT
- Usually arrives within 14 working days
