FACOM HEXAGON BIT EH.107
EH.1-Standard Series 1 bits for metric hex socket screws
See technical informationReferences
Facom:EH.107
Rubix:1238472
EAN:3148510233772



Product details : FACOM HEXAGON BIT EH.107
EH.1-Standard Series 1 bits for metric hex socket screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x5x5 mm |
| Package weight | 7 g |
| Imprint | hex / allen |
| Imprint size | 7 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Delivery usually within ( 14 ) days
