References
Pferd Tools:EHT 115-1,6 SG STEELOX
Rubix:237A9914
Manufacturer :61340422
EAN:4007220355442





Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 61340422 CUTOFF WHEEL 115X1.6 SG INOX
For fast cutting, comfortable and with little burrs Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. High performance tool of hardness Q (INOX) mid hard with strong cutting efficiency and good service life.
Strengths
High-performance N tender hardness tool with strong cutting performance and very good lifespan.
Applications
Suitable for angle grinders of all power categories.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting of sheets, profiles and solid materials |
| Shape | 41 |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | sg steelox |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Usually arrives within 14 working days