NORTON 66253056373 CUT-OFF WHEELS NON REINFORCED 220 GRIT 150X1X32
Wheels Non-Reinforced Cut-Off - NRCO
See technical informationReferences
Norton:66253056373
Rubix:80036482
EAN:3157625796249


Technical specifications
| Diameter | 150 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66253056373 CUT-OFF WHEELS NON REINFORCED 220 GRIT 150X1X32
Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane. They are suitable for use in dry or wet conditions, depending on bond type.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 32 mm |
| Application | cutting (steel on stationary industrial machines) |
| Shape | 41 flat |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | 57a60pb25 |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Delivery usually within ( 10 ) days