KLINGSPOR 330658 DN600U DIAMOND BLADE 115 X 8 22.23 MM
DN 600 U Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:330658
Rubix:416A3462
EAN:4014855252862

Product details : KLINGSPOR 330658 DN600U DIAMOND BLADE 115 X 8 22.23 MM
DN 600 U diamond cutting blade, 115 x 8 x 22.23 mm 9 segments 32 x 8 x 7 mm, standard serration
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | laser-welded segmented (hammer segments, standard segmentation) |
| Max speed | 80 m/s |
| Series | dn 600 u supra |
Show UNSPSC/ECL@SS
£ 96.98 excl. VAT
/ Each
£ 116.38 incl. VAT
- Usually arrives within 14 working days