KLINGSPOR 170710 A46N CUTTING DISC 230 X 3 22.23 MM FLAT PK25
A 46 N Supra Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:170710
Rubix:416A2613
EAN:4014855164974

Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 170710 A46N CUTTING DISC 230 X 3 22.23 MM FLAT PK25
A 46 N cutting-off wheel, 230 x 3 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 147.08 excl. VAT
/ Each
£ 176.50 incl. VAT
- Usually arrives within 14 working days