KLINGSPOR 322183 A980TZ SLITTING DISC 125 X 0.8 22.23 MM DPC PK25
A 980 TZ Special Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:322183
Rubix:416A3245
EAN:4014855206988

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 322183 A980TZ SLITTING DISC 125 X 0.8 22.23 MM DPC PK25
A 980 TZ cutting-off wheel, 125 x 0,8 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | dpc |
| Max speed | 80 m/s |
| Series | a 980 tz special |
Show UNSPSC/ECL@SS
£ 69.17 excl. VAT
/ Each
£ 83.00 incl. VAT
- Usually arrives within 14 working days