STAHLWILLE 40061010 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 10MM
ELECTRIC 12 Double open-ended wrenches, small
See technical informationSee documentsReferences
Stahlwille:40061010
Rubix:2018346
EAN:4018754018611



Documents
Product details : STAHLWILLE 40061010 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 10MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x21x105 mm |
|---|---|
| Logistic Weight | 22 g |
| Opening | 10 |
| Length | 105 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
- Usually arrives within 14 working days
