51B – Metric polygon impact wrenches
Opening | 40 |
---|---|
Length | 230 mm |
Logistic Weight | 945 g |
---|---|
Packaged dimensions (D x W x H) | 228x60x28 mm |
Package weight | 946 g |
Opening | 40 |
Length | 230 mm |
Weight | 1004 g |
Finishing | Polished |
Type | Box Wrench |
Usually arrives within 14 working days