Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 38 X 42MM
BRITOOL EXPERT OPEN ENDED WRENCH 38 X 42MM
Fixed and variable opening wrench Expert
References
expert:
E113288
rubix:
2015025
ean:
3258951132883
Technical specifications
Opening
38
Length
380
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 38 X 42MM
Technical specifications
Attributes
Opening
38
Length
380
mm
Weight
918
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.28
excl. VAT
/
Each
£
48.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT FLEX RATCHET WRENCH 12MM
GEDORE 7112-17 OPEN END FITTING 7689600
STAHLWILLE 40483232 1/2 AF COMBI SPANNER 13S
FACOM FLARE NUT WRE 42.14X17
BAHCO 1RZ-11/16 RATCHET COMBI SPANNER
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 17MM
DRAPER 69099 HOOK WRENCH
BAHCO 1RM-6 RATCHET COMBI SPANNER
GEDORE 17X19 BOX SPANNER 26 R
FACOM O/END WREN 44.3/8X7/16
ROEBUCK 01080 1000V INSULATED 13MM OFFSET RING SPANNER
FACOM HING SKT WREN 66A.12X13
STAHLWILLE 40486666 1.5/8 AF COMBI SPANNER 13S
STAHLWILLE STRIKING RING SPANNER 65MM
STAHLWILLE 40483434 9/16 AF COMBI SPANNER 13S