COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
Coba Commercial Mat
See technical informationSee documentsReferences
COBA Europe:CRS00005C
Rubix:80019141
EAN:5060103532889




Documents
Product details : COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
Strengths
General purpose grade for water service and dilute chemicals
Low cost waterproof seals and gaskets
68 degrees shore A hardness
Tensile strength at break 3.0 Mpa. Elongation at break 200%
Linear metre custom sizes are available on request
Low cost waterproof seals and gaskets
68 degrees shore A hardness
Tensile strength at break 3.0 Mpa. Elongation at break 200%
Linear metre custom sizes are available on request
Technical specifications
Attributes
| Thickness | 8 mm |
|---|---|
| Width | 1400 mm |
| Colour | black |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 96.77 excl. VAT
/ Each
£ 116.12 incl. VAT
- Usually arrives within 14 working days
