KNIPEX 002012 SAFETY PACK


Electro Set

References
knipex:00 20 12
rubix:1569797
ean:4003773012412
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : KNIPEX 002012 SAFETY PACK


00 20 12 Electro Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers VDE-tested in conformance with DIN EN/IEC 60900 1000V, pliers chrome-plated; handles with multi-component grips. self-service card/blister.
Content: 1 x 03 06 180 Knipex Combination Pliers (180 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm),
Attractive sales packaging with hanging eyelet. Tools in the plastic recessed with transparent lid. Dimensions (H x W x D): 170 x 370 x 40 mm.

Technical specifications


Attributes
Logistics dimensions (L x W x H)292x217x40 mm
Number of elements3
Show UNSPSC/ECL@SS
£ 84.12 excl. VAT
/ Each
£ 100.94 incl. VAT
  • In stock: Next day delivery