Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Set of insulated pliers
GEDORE 8MMVDE RING SPANNER VDE 2 E 8
GEDORE 8MMVDE RING SPANNER VDE 2 E 8
Single Ended Ring Spanner
References
gedore:
VDE 2 E 8
rubix:
118A1801
manufacturer :
6035890
ean:
4010886603581
Technical specifications
Number of elements
1
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 8MMVDE RING SPANNER VDE 2 E 8
Strengths
•Vanadium steel 31CrV3
VDE insulated up to 1000 V, according to EN 60900/IEC 60900, double check tool insulation
Technical specifications
Attributes
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.21
excl. VAT
/
Each
£
51.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 3PC VDE PLIER SET VDE S 8003 H
KNIPEX 002012 SAFETY PACK
NWS VDE 3 PIECE SET, SIDE CUTTERS, COMBI & LONG NOSE PLIERS
FLUKE AC280 SUREGRIP HOOK CLIP SET
FACOM VE.A3 3-PIECE SET OF 1000 V INSULATED PLIERS
ITL 07208 1000V INSULATED 1/4IN DRIVE SOCKET 8MM
SUPER-ROD SRGG6BP GEKKO GRIPPER PACKED FOR DISPLAY (L)6 M
KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 973302 MULTICRIMP 250MM
DRAPER 46541 FULLY INSULATED SCREWDRIVER SET (12 PIECE)
KNIPEX 975208 CRIMP LEVER PLIERS 250MM
GEDORE VDE 8132-160 VDE84132-160 PLIERS
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
FACOM 391A.14VE 1000V VDE THIN NOSE DCP PLIER 140MM
KNIPEX 9799337 WIRE FERRULES INSULATED 10MM 100X