FLUKE AC280 SUREGRIP HOOK CLIP SET


Fluke Sure Grip Hook Clips

References
fluke:1610115
rubix:2004790
ean:0095969103404
brand logo
brand logo
Technical specifications
Number of elements2

Product details : FLUKE AC280 SUREGRIP HOOK CLIP SET


One pair (red, black) of nickel plated clips. Profile narrows to 5.6mm at tip, hook opening 6.4mm at front, 2mm at base. Recommended for use with TL222 and TL224 test leads. CAT IV 600 V, CAT III 1000 V, 3 A rating. UL listed. One year warranty.

Strengths

Improve steadiness in slippery hands
Rubber overmolded surfaces
Finger-hugging curves give the user a comfortable
reliable grip on the accessory so they can focus on making an accurate measurement

Applications

Used: with TL222 and TL224 test leads

Technical specifications


Attributes
Number of elements2
Show UNSPSC/ECL@SS
£ 57.18 excl. VAT
/ Each
£ 68.62 incl. VAT
  • In stock: Next day delivery