LINDSTROM 8247 45DEG ANGLE HEAD OBLIQUE CUTTER 0.2-1MM
8247 Lindstrom Precision Oblique Cutter
See technical informationSee documentsReferences
Lindström:8247
Rubix:010358
EAN:7314150051397

Documents
Product details : LINDSTROM 8247 45DEG ANGLE HEAD OBLIQUE CUTTER 0.2-1MM
Material: High performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Length of noses | 18 mm |
| Length | 117.5 mm |
| Weight | 51 g |
Show UNSPSC/ECL@SS
£ 102.76 excl. VAT
/ Each
£ 123.31 incl. VAT
- Delivery usually within ( 14 ) days
