Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Precision pliers
STAHLWILLE 74612006 CABLE EXTRACTOR TOOL
STAHLWILLE 74612006 CABLE EXTRACTOR TOOL
Cable Extractor Tool
References
stahlwille:
74612006
rubix:
80056827
ean:
4018754130948
Technical specifications
Weight
19
g
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 74612006 CABLE EXTRACTOR TOOL
Strengths
•Easier to handle for fine and intricate work on miniature connectors
Releases cable connectors quickly and easily without cutting them off – saves time and money
Blades made of extremely tough
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
23
x
107
mm
Logistic Weight
19
g
Weight
19
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.18
excl. VAT
/
Each
£
96.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 2430 G-160 SNIPE NOSE CUTTING 2430G-160
KNIPEX 7813125 ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM 8247 45DEG ANGLE HEAD OBLIQUE CUTTER 0.2-1MM
KNIPEX 7861125ESDSB ELECTRONIC-SUPER-KNIPS 125MM
STAHLWILLE 96746230 -1501+1511 KABELEX EJECTION TOOL
BAHCO 2430 G-200 IP SNIPE NOSE CUTTING 200 IP
GEDORE 8305-6 FINE NEEDLE NOSE PLIERS 6725720
STANLEY 0-89-870 FM 1/2 RND LONG NOSE PLIER 200MM
STAHLWILLE 96746232 -1503+1513 KABELEX EJECTION TOOL
LINDSTROM 8248 45DEG ANGLE RELIEVED HEAD OBLIQUE CUTTER 0.2-0.8MM
KNIPEX 7813125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM
KNIPEX 7831125 ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM RX 7891 SNIPE NOSE PLIER
KNIPEX 7861125 ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM 7891 SNIPE NOSE PLIERS SERRATED JAW 132MM