BAHCO 2430 GC-160 IP SNIPE NOSE CUTTING CHROME 160
Adjusting pliers 2430
See technical informationSee documentsReferences
Bahco:2430 GC-160 IP
Rubix:227A2280
EAN:7314150102167

Documents
Product details : BAHCO 2430 GC-160 IP SNIPE NOSE CUTTING CHROME 160
Long nose pliers developed according to the exclusive ERGO™ process. DIN 5745. Finish: chrome plated, anti-rust treated. Material: high alloy quality steel. ERGO™ two component handles, a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip. Narrow, semi-circular shaped serrated jaws. Sharp cutting edges specially designed for cutting soft materials like copper and Insulated wire. Narrow jaws provide a good grip, with improved accessibility in confined spaces. Equipped with return spring with on/off function. IP = Industrial packaging.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Nose shape | half-round |
| Length of noses | 51 mm |
| Length | 160 mm |
| Cutting capacity | 3 mm |
| Weight | 160 g |
| Material | high-quality alloy steel, chrome-plated (anti-corrosion treated) |
| Tip type | round |
Show UNSPSC/ECL@SS
£ 34.15 excl. VAT
/ Each
£ 40.98 incl. VAT
- Delivery usually within ( 14 ) days
