• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Battery for portable electrical equipment
  7. GEDORE 2943751 CHARGING STATION FOR E-TORC Q MODELS

GEDORE 2943751 CHARGING STATION FOR E-TORC Q MODELS

Electronic Torque Wrench

See technical information

References

Gedore:2943751
Rubix:269A7386
EAN:4002805936733
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : GEDORE 2943751 CHARGING STATION FOR E-TORC Q MODELS


Charging station for E-Torc Q models

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,016.15 excl. VAT
/ Each
£ 1,219.38 incl. VAT
  • Delivery usually within ( 29 ) days

Check our products from related categories

STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESSMAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASEMAKITA 632F01-2 BATTERY BL1820B 18V LI-IONDRAPER 81109 ALUMINUM TORCH 2 X AA BATTERIES 5210140MILWAUKEE 4932471069 M18HB3 HB BATTERY XXXDEWALT DCB546-XJ 54V/18V XR FLEXVOLT 6.0AH BATTERYMAKITA 197422-4 BATTERY BL1860B 18V LI-IONDRAPER 89437 STORM FORCE 20V LI-ION BATTERY 2.0AHENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4MAKITA 191V42-8 XGT 40V 5.0AH PSK - BL4050F X 2 DC40RA 240V MAKPAC 2FACOM BATTERY CL3.BA1850 18V 5.0AHBOSCH 1.600.A01.6GB BATTERY 18V 4.AHDRAPER 89433 4AH BATTERYDRAPER 64335 BATTERY TERMINAL CRIMPING TOOLDEWALT DCB549-XJ 15AH RECHARGEABLE BATTERY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap