ENERGIZER L91 P2 ULTIMATE LITHIUM LR6 AA CH BATTERY PK2
Ultimate Lithium AA Battery
See technical informationSee documentsReferences

Documents
Product details : ENERGIZER L91 P2 ULTIMATE LITHIUM LR6 AA CH BATTERY PK2
Energizer Ultimate Lithium AA batteries redefine power and longevity with an unmatched combination of high-density energy and extended lifespan.
Unmatched Longevity & Exceptional Performance:
Lasts up to 9x longer than alkaline batteries in digital cameras: Capture precious moments without fear of battery drain. Ideal for high-drain devices like digital cameras, game controllers, and outdoor gadgets.
Holds power for up to 20 years in storage: Be prepared for emergencies or unexpected needs with batteries that maintain their potency for decades.
World's number 1 longest-lasting AA battery: Experience industry-leading performance for extended device runtimes.
Superior power in extreme temperatures: Operates reliably from -40°F to 140°F, making it perfect for outdoor adventures or challenging environments.
Leak-proof construction: Protects your devices from corrosion and damage, ensuring safe and reliable use.
Ideal for Demanding Devices:
Power high-drain electronics: Ideal for digital cameras, flashlights, game controllers, wireless microphones, and other demanding applications.
Fuel essential smart home devices: Keep your smart home hub, security cameras, and sensors powered for extended periods.
Reliable backup for emergencies: Stock up for unexpected power outages or natural disasters with long-lasting, dependable batteries.
Energizer Ultimate Lithium AA batteries are the ultimate choice for uncompromising performance and long-lasting power. Experience the difference and keep your devices running longer, wherever life takes you.
Technical specifications
| Capacity | 3300 Ah |
|---|---|
| Voltage | 1.5 V |
| Type | aa lithium |
| Model | l91 |
- Delivery usually within ( 2 ) days
