References
Dewalt:DCB547-XJ
Rubix:2583709
EAN:5035048646908





Product details : DEWALT DCB547-XJ 54V/18V 9AH FLEXVOLT BATTERY
The power of corded, the freedom of cordless. Our revolutionary range of 54V power tools offers unmatched cordless performance and work time. XR FLEXVOLT is the only battery on the market that automatically switches from 54V to 18V, allowing it to power both 18V and 54V machines.Includes
Technical specifications
Attributes
| Capacity | 9 Ah |
|---|---|
| Voltage | 54 V |
| Type | li-ion battery |
| Model | xr flexvlot |
| Weight | 1.46 kg |
Show UNSPSC/ECL@SS
£ 294.00 excl. VAT
/ Each
£ 352.80 incl. VAT
- Usually arrives within 14 working days