BOSCH-F016800474 36V 2AH LITHIUM ION BATTERY TO SUIT ALB36LI
Battery Portable Electrical Equipment
See technical informationReferences
Bosch:F016800474
Rubix:200A5390

Product details : BOSCH-F016800474 36V 2AH LITHIUM ION BATTERY TO SUIT ALB36LI
Strengths
•Delivers compact high performance in handheld tools
Interchangeable, saving time and money
Indicator LEDs for battery and charging status
No battery self-discharge or memory effect
Interchangeable, saving time and money
Indicator LEDs for battery and charging status
No battery self-discharge or memory effect
Applications
Heavier Duty Garden
Technical specifications
Attributes
| Capacity | 2 Ah |
|---|---|
| Voltage | 36 V |
| Type | battery portable electrical equipment |
Show UNSPSC/ECL@SS
£ 192.77 excl. VAT
/ Each
£ 231.32 incl. VAT
- Usually arrives within 14 working days
