References
Dremel:26150880JA
Rubix:219A7768
EAN:8710364080151

Product details : DREMEL 2.615.088.0JA 880 12V LI-ION BATTERY
Technical specifications
Attributes
| Capacity | 2 Ah |
|---|---|
| Voltage | 12 V |
| Type | battery pack |
| Model | 880 |
| Weight | 0.18 kg |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Usually arrives within 14 working days