SCHNEIDER ABLS1A24050 SCHNEIDERER ELECTRIC REGULATED POWER SUPPLY
Switching power supplies, single-phase, Optimized
See technical informationReferences
Schneider Electric:ABLS1A24050
Rubix:245A7255

Product details : SCHNEIDER ABLS1A24050 SCHNEIDERER ELECTRIC REGULATED POWER SUPPLY
The regulated switching power supply (SMPS) ABLS provides direct current (DC) voltage. It has a nominal input of 100V to 240V AC and 140 V to 340 V DC, a nominal output current of 5A at 24V DC and a nominal output power of 120 W. It is ideal for supplying the DC voltage required by automation equipment designed for industrial, commercial and residential applications. Examples: transportation, packaging, control, food and beverage, mining, oil and gas and water. It is mounted on an omega rail or fastened with a screw.It provides protection against overloads and short circuits with automatic restart after correction of the overload/short-circuit source.It is an industrial power supply with rail mounting. It complies with standards EN62368-1, ENIEC61010-1, ENIEC61204-3, EN61000-6-1/2/3/4, EN61000-3-2-3, UL62368-1, UL61010-2-201/-1-201, CSAC22.2No62368-1. The product is certified CE, CUL, RCM and CB Scheme.
Technical specifications
Attributes
| Type | switching mode |
|---|---|
| Voltage | 100 … 240 (ac), 140 … 340 (dc) V |
| Material | aluminum |
Show UNSPSC/ECL@SS
£ 156.41 excl. VAT
/ Each
£ 187.69 incl. VAT
- Delivery usually within ( 2 ) days