References
Hager:MTN140
Rubix:220A8661

Product details : HAGER MTN140 MCB 40A SP TYPE B
Type B tripping characteristics complies with BS EN 60898.
Calibration temperature 30°C
Breaking capacity: 6kA
Connection capacity: Rigid conductor 25mm2, Flexible conductor 16mm2
Calibration temperature 30°C
Breaking capacity: 6kA
Connection capacity: Rigid conductor 25mm2, Flexible conductor 16mm2
Technical specifications
Attributes
| Type | single pole, b curve |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Delivery usually within ( 3 ) days
