References
Gedore:6 5/16x3/8AF
Rubix:133A4603
Manufacturer :6070100
EAN:4010886607015

Product details : GEDORE 5/16X3/8AF DOESPANNE 6
Double open ended spanner 5/16x3/8" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Opening | 5/16x3/8 |
| Length | 140 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Delivery usually within ( 22 ) days
