44 - Metric open-end spanners.
Opening | 25x28 |
---|---|
Length | 285 mm |
Logistic Weight | 363 g |
---|---|
Packaged dimensions (D x W x H) | 282x58x9 mm |
Package weight | 428 g |
Opening | 25x28 |
Length | 285 mm |
Weight | 412 g |
Finishing | satin/chrome |
Type | flat wrench |
Usually arrives within 14 working days