References
Bahco:1-110-14-1-0
Rubix:401A4663
EAN:7311518019488

Documents
Product details : BAHCO 1-110-14-1-0 14 FLAT FILE CUT 1
To work in high-alloy tool steels for the sharpening of heavy implements
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: edges tapered towards the tip, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
Pointed shape enables the user to reach more easily into angles and corners
For the same jobs as flat hand file 100
Industry pack unhandled
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: edges tapered towards the tip, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
Pointed shape enables the user to reach more easily into angles and corners
For the same jobs as flat hand file 100
Industry pack unhandled
Strengths
Engineering Flat Files with Tapered Edge Bastard/Second/Smooth Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Shape | flat |
| Length | 350 mm |
| Type of cut | bastard |
| Section | 350x35 mm |
Show UNSPSC/ECL@SS
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
- Delivery usually within ( 14 ) days
