BAHCO 2-303-18-0-0 18CMSQUARE NEEDLE FILECUT 0
Needle Square File
See technical informationSee documentsReferences
Bahco:2-303-18-0-0
Rubix:401A4632
EAN:7311518190644

Documents
Product details : BAHCO 2-303-18-0-0 18CMSQUARE NEEDLE FILECUT 0
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Square, surfaces taper to a point
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Square, surfaces taper to a point
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut
Packing: 10 pieces per box
Strengths
Needle Square Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | square |
| Length | 180 mm |
| Type of cut | bastard |
| Section | 180x2,7 mm |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Delivery usually within ( 14 ) days
