Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 060031 855/4Z BIT PZ1/127 EXTRA TOUGH
WERA 060031 855/4Z BIT PZ1/127 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05060031001
rubix:
2517911
ean:
4013288031426
Technical specifications
Length
127
mm
Imprint size
PZ1
See all Specifications
Product details
Technical specifications
Product details : WERA 060031 855/4Z BIT PZ1/127 EXTRA TOUGH
Technical specifications
Attributes
Length
127
mm
Imprint size
PZ1
Imprint
Pozidriv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.39
excl. VAT
/
Each
£
6.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ES.175,5T BIT ES.175 5T
ROEBUCK 01436 NUT SETTERS MAGNETIC 12 X 50MM
FACOM POZIDRIV BIT ED.112
"BOSCH 2608522186 1/4"" 25MM HEX SHANK PH2 SCREWDRIVER BITS 25 PACK"
FACOM ED.132T TITANIUM POZIDRIV BIT PZ2
FACOM IMPACT BIT ENH.311
WERA 059641 840/4ZBO BIT SECURITY HEX 2.5/89 HEX PLUS
WERA 060010 855/4TZ BIT PZ2/50 EXTRA TOUGH TORSION
FACOM POZIDRIV BIT ED.632T
BAHCO 70S/H12 5XBITS HEX 12X30 MM 5/16
ROEBUCK 01434 NUT SETTERS MAGNETIC 11 X 50MM
FACOM ES.133 STANDARD BITS 1/4 SERIES 1SLOTTED HEAD SCREWS L 25 MM 3
FACOM EBNA.106 BNAE PATTERN BIT NO.6
APEX EXT 1/4 MALE HEX DRV 3/8 MPEX-370-2
BAHCO 7409M-3 SOCKET DRIVER 3/8IN HEX