Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066488 867/1Z BIT TX25/25 EXTRA TOUGH
WERA 066488 867/1Z BIT TX25/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066488001
rubix:
2518017
ean:
4013288030351
Technical specifications
Imprint
Torx
Imprint size
25
See all Specifications
Product details
Technical specifications
Product details : WERA 066488 867/1Z BIT TX25/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
25
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
ISS TORX SOCKET DRIVE 1/2 INCH X 75MM T50 MTD08T50L
WERA 071094 3867/4BO SECURITY BIT TX30/89 STAINLESS
ROEBUCK BIT TAMPER PROOF TORX TX15 X 25MM
WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH
FACOM PHILLIPS BIT EP.122
WERA 057661 855/4IMP DC BIT PZ2/50 IMPAKTOR PK5
WERA 056200 800/1Z BIT SLOTTED 0.5/3/25 EXTRA TOUGH
WERA 059810 851/4TZ BIT PH2/50 EXTRA TOUGH TORSION
ISS 3/8 INCH SQUARE DRIVE X5MM HEX E/L MHD06M05EL
WERA 057152 857/1Z BIT SPANNER 8/25 EXTRA TOUGH
WERA 059630 840/4Z BIT HEX 3.0/89 HEX PLUS
FACOM HEX BIT ENS.214
WERA 134676 867/4Z IP BIT TORX PLUS 30IP/89 EXTRA TOUGH
WERA 066170 860/1XZN BIT MULTIPOINT M10/25 EXTRA TOUGH
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM