BAHCO 2427 G-160 IP SNIPE NOSE BENT G 160 IP
ERGO™ 45° Bent Tip Snipe Nose Pliers with Dual-Component Handles and Phosphate Finish
See technical informationReferences
Bahco:2427 G-160 IP
Rubix:120A8865
EAN:7314150100743

Product details : BAHCO 2427 G-160 IP SNIPE NOSE BENT G 160 IP
Snipe nose pliers with bent tips angled at 60° developed according to the scientific Ergo process
Strengths
Snipe nose pliers with bent tips angled at 45° developed with PVC handles|Tips give a good grip and improved accessibility in confined spaces|Slim semi-circular shaped and serrated jaws|Sharp cutting edges for cutting softer material such as copper and plastic insulated wire|Maximum comfort with minimum effort due to ergonomic design|Comfortable two-component handles provide excellent grip|Angled tips give good grip and improved accessibility in confined spaces|Self-opening handles when spring activated
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Nose shape | half-round |
| Length of noses | 46 mm |
| Length | 160 mm |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
- Delivery usually within ( 14 ) days
