FACOM 188A.16CPE FLAT NOSE PLIER 160MM
Flat nose pliers for difficult access
See technical informationReferences
Facom:188A.16CPE
Rubix:217A4407
EAN:3662424087363

Product details : FACOM 188A.16CPE FLAT NOSE PLIER 160MM
Ergonomic sheaths made of highly chemical-resistant material.
- Removable return spring.
- Removable return spring.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Nose shape | flat |
| Length of noses | 46 mm |
| Length | 168 mm |
| Cutting capacity | 18 mm |
| Weight | 140 g |
| 4 mm | |
| 168 mm |
Show UNSPSC/ECL@SS
£ 33.98 excl. VAT
/ Each
£ 40.78 incl. VAT
- Delivery usually within ( 14 ) days
